Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Ladder Guardrail System

  • Mfr # 449-002-600

  • Zoro # G200948116


product price: $3,414.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Galvanized
For Use With
155159, 155160, 402335S, 402337S, 404654G, 404656G, 404977S, 406930G
Overall Length
5 ft
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449-002-600
Zoro #
G200948116
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Height
42 in
Mid-Rail Height
20 in
Mounting Dimension (Maximum)
34 in
Mounting Dimension (Minimum)
24 in

Details

Item
Fixed Ladder Guardrail System
Material
Steel
Finish
Galvanized
For Use With
155159, 155160, 402335S, 402337S, 404654G, 404656G, 404977S, 406930G
Color
Silver
Includes
Easy Fit Self-Clsoing Gate
Standards
OSHA 1910.29(b), OSHA 1926.502(b)
Series
DGG
Installation Type
Permanent
Number of Bases Included
1
Guardrail Component
Guardrail; Ladder Connector
Fold-Down Capable
No
Mounting Hardware
Included
Number of Guardrails Included
1

Description

Fixed Ladder Guardrail System, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With 155159, 155160, 402335S, 402337S, 404654G, 404656G, 404977S, 406930G, Guardrail Component Guardrail; Ladder Connector, Includes Easy Fit Self-Clsoing Gate, Material Steel, Overall Height 42 in, Overall Length 5 ft, Series DGG, Mid-Rail Height 20 in, Finish Galvanized, Mounting Hardware Included, Number of Bases Included 1, Number of Guardrails Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.