Floor Mounted Swing Gate, Red
Mfr # 301540
Zoro # G9220432
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1926.502(b)(3) and (b)(4), 1910.29(b)(3) and (b)(4)
Finish
Powder Coated
Color
Red
Includes
Hardware Kit, Lock Bracket, Swivel Mount Base, Wall Latch, Wheel Base
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301540
Zoro #
G9220432
UPC #
-
Country of Origin
United States
Details
Standards
OSHA 1926.502(b)(3) and (b)(4), 1910.29(b)(3) and (b)(4)
Finish
Powder Coated
Color
Red
Item
Guardrail Gate Adapter Kit
Includes
Hardware Kit, Lock Bracket, Swivel Mount Base, Wall Latch, Wheel Base
Material
Steel
Mounting Hardware
Included
For Use With
Swing Gate
Guardrail Component
Guardrail Swing Gate Adapter Kit
Fold-Down Capable
No
Brand and Series
Garlock
Guardrail Material
Red Powder Coated
Installation Type
Permanent
Description
Guardrail Gate Adapter Kit, Fitting Type Adapter, Fold-Down Capable No, Installation Type Permanent, Color Red, For Use With Swing Gate, Guardrail Component Guardrail Swing Gate Adapter Kit, Includes Hardware Kit, Lock Bracket, Swivel Mount Base, Wall Latch, Wheel Base, Material Steel, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Included, Standards OSHA 1926.502(b)(3) and (b)(4), 1910.29(b)(3) and (b)(4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.