Gate Opening Base Plate
Mfr # 449-011-600
Zoro # G600948143
product price: $760.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Length
3 5/8 ft
Overall Height
5 7/8 in
Color
Gray
Series
Railguard Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
449-011-600
Zoro #
G600948143
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 5/8 ft
Overall Height
5 7/8 in
Details
Item
Gate Opening Base Plate
Material
Steel
Color
Gray
Series
Railguard Base
Guardrail Component
Base Plate
Installation Type
Temporary
Fold-Down Capable
No
Description
Gate Opening Base Plate, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Gray, Guardrail Component Base Plate, Includes Not Applicable, Material Steel, Overall Height 5 7/8 in, Overall Length 3 5/8 ft, Series Railguard Base, Mid-Rail Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.