Zoro Homepage

Guard Rail Mounting Bracket, 14" L, Silver

  • Mfr # 425-001-601

  • Zoro # G8630664


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
RailGuard 200(TM) Safety Guardrail, Mfr. No. 402335S, 405644S, 404977S, 402337S, 409283
Overall Length
14 in
Overall Height
10 1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-001-601
Zoro #
G8630664
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height
10 1/2 in
Mounting Hole Dia.
1-5/8 in

Details

Item
Guard Rail Mounting Bracket
Material
Steel
For Use With
RailGuard 200(TM) Safety Guardrail, Mfr. No. 402335S, 405644S, 404977S, 402337S, 409283
Color
Silver
Guard Rail Accessory Item
Guard Rail Mounting Bracket

Description

Guard Rail Mounting Bracket, Color Silver, For Use With RailGuard 200(TM) Safety Guardrail, Mfr. No. 402335S, 405644S, 404977S, 402337S, 409283, Material Steel, Overall Height 10 1/2 in, Overall Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.