Guard Rail, Yellow, 6 ft. Overall L
Mfr # 405644S
Zoro # G8490566
product price: $196.19
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
6 ft
Overall Height
42 in
Top Rail Height
42 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405644S
Zoro #
G8490566
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Overall Height
42 in
Top Rail Height
42 in
Handrail Dimensions
1 5/8 in
Diameter
1-5/8"
Mounting Plate Dimensions
24" x 24"
Handrail Diameter
1 5/8 in
Mounting Plate Length
24 in
Mounting Plate Width
24 in
Details
Material
Steel
Color
Yellow
Number of Ribs
0
Net Weight
20 lb.
Handrail Component
Handrail Section
Handrail Shape
Round
Handrail Component Material
Steel
Item
Handrail Section
Finish
Powder Coated
Product Type
Handrail Section
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 6 ft, Handrail Dimensions 1 5/8 in, Color Yellow, Overall Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.