Guard Rail, Yellow, 8 ft. Overall L
Mfr # 404977S
Zoro # G8490688
product price: $224.99
/eaKey Features
Material
Steel
Overall Length
8 ft
Overall Height
42 in
Top Rail Height
42 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404977S
Zoro #
G8490688
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Overall Height
42 in
Top Rail Height
42 in
Mounting Plate Dimensions
24 in x 24 in
Handrail Dimensions
1 5/8 in
Diameter
1-5/8"
Mounting Plate Length
24 in
Mounting Plate Width
24 in
Handrail Diameter
1 5/8 in
Details
Material
Steel
Color
Yellow
Net Weight
24 lb.
Item
Guard Rail
Handrail Component
Handrail Section
Handrail Component Material
Steel
Handrail Shape
Round
Number of Ribs
0
Finish
Powder Coated
Product Type
Handrail Section
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 8 ft, Handrail Dimensions 1 5/8 in, Color Yellow, Mounting Plate Dimensions 24 in x 24 in, Overall Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.