Zoro Homepage

Guardrail, 10 ft. L, Steel

  • Mfr # 407491S

  • Zoro # G2385352


product price: $327.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coat
Length
10 ft
For Use With
407490
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407491S
Zoro #
G2385352
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Overall Length
10 ft
Overall Height
32 in
Mid-Rail Height
9 3/4 in

Details

Item
InvisiRail Fold Down Guardrail
Material
Steel
Finish
Powder Coat
For Use With
407490
Color
Yellow
Construction
Steel
Series
RailGuard 200
Standards
OSHA 1910.29(b), 1926.502(b)
Mounting Hardware
Not Required
Brand and Series
Garlock RailGuard 200
Fold-Down Capable
Yes
Guardrail Component
InvisiRail Fold Down Guardrail
Guardrail Material
Yellow Powder Coated Steel
Installation Type
Permanent

Description

Guardrail, Fitting Type Not Applicable, Fold-Down Capable Yes, Installation Type Permanent, Color Yellow, For Use With 407490, Guardrail Component InvisiRail Fold Down Guardrail, Includes Not Applicable, Material Steel, Overall Height 32 in, Overall Length 10 ft, Series RailGuard 200, Mid-Rail Height 9 3/4 in, Finish Powder Coated, Mounting Hardware Not Required, Standards OSHA 1910.29(b), 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.