Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guardrail, 66" L, Steel, Adjustable, Gray

  • Mfr # 409289

  • Zoro # G2145859


product price: $501.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Galvanized
Length
53 in to 66 in
For Use With
155159, 155160, 407724, 407723
Overall Length
5 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409289
Zoro #
G2145859
UPC #
-
Country of Origin
United States

Dimensions

Length
53 in to 66 in
Overall Length
5 1/2 ft
Overall Height
3 3/8 ft
Mid-Rail Height
18 3/4 in

Details

Item
Guardrail
Material
Steel
Finish
Galvanized
For Use With
155159, 155160, 407724, 407723
Color
Gray
Includes
Hardware
Construction
Steel
Standards
OSHA 1910.29(b), 1926.502(b)
Fold-Down Capable
No
Mounting Hardware
Not Included
Guardrail Component
Guardrail
Series
RailGuard 200
Brand and Series
Garlock RailGuard 200
Guardrail Material
Gray Galvanized Steel
Installation Type
Permanent

Description

Guardrail, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 155159, 155160, 407723, 407724, Guardrail Component Guardrail, Includes Hardware, Material Steel, Overall Height 3 3/8 ft, Overall Length 5 1/2 ft, Series RailGuard 200, Mid-Rail Height 18 3/4 in, Finish Galvanized, Mounting Hardware Not Included, Standards OSHA 1910.29(b), 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.