Guardrail Base
Mfr # 411-002-000
Zoro # G408041169
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Material
Concrete
Overall Length
29 1/2 in
Overall Height
7 1/8 in
Color
Gray
Series
Railguard Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411-002-000
Zoro #
G408041169
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
29 1/2 in
Overall Height
7 1/8 in
Details
Item
Guardrail Base
Material
Concrete
Color
Gray
Series
Railguard Base
Guardrail Component
Base
Fold-Down Capable
No
Installation Type
Temporary
Description
Guardrail Base, Fitting Type Connector, Fold-Down Capable No, Installation Type Temporary, Color Gray, Guardrail Component Base, Includes Not Applicable, Material Concrete, Overall Height 7 1/8 in, Overall Length 29 1/2 in, Series Railguard Base, Mid-Rail Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.