Guardrail Post
- Mfr # 432-013-001
- Zoro # G216507321
product price:Â
$
362.99
/ea
Key Features
Includes
Bollard Mounting Hardware, Post Cap
Mounting Hole Diameter
1/2 in
Series
GR
Number of Mounting Holes
2
Number of Rail Levels
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 432-013-001
- Zoro #
- G216507321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Diameter
- 1/2 in
- Post Depth
- 4 in
- Overall Height
- 42 in
- Post Width
- 4 in
Details
- Includes
- Bollard Mounting Hardware, Post Cap
- Series
- GR
- Number of Mounting Holes
- 2
- Number of Rail Levels
- 1
- Rail Mounting Style
- Bolt-On
- Compatible Manufacturer Model Number
- GR310
- Color
- Yellow
- Finish
- Powder Coated
- Post Type
- End
- Item
- Guardrail Post
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Guardrail Post
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Yellow
Description
Bollard Assembly Single Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.