Zoro Homepage

Guardrail, Steel, Galvanized, 10 ft

  • Mfr # 427302G+Yellow

  • Zoro # G315271765


product price: $304.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Galvanized
For Use With
155159, 155160, 155278, 407723, 407724, 411-002-000
Overall Length
10 ft
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427302G+Yellow
Zoro #
G315271765
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Height
42 in
Mid-Rail Height
21 in

Details

Item
Guardrail
Material
Steel
Finish
Galvanized
For Use With
155159, 155160, 155278, 407723, 407724, 411-002-000
Color
Yellow
Series
RailGuard 200
Fold-Down Capable
No
Standards
ANSI, OSHA 1910.29(b), OSHA 1926.502(b)
Installation Type
Permanent
Guardrail Component
Rail Pipe
Mounting Hardware
Included

Description

Pump Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.