Zoro Homepage

Guardrail, Steel, Galvanized, 6 ft

  • Mfr # 449-003-600

  • Zoro # G015316858


product price: $2,993.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Galvanized
Overall Length
6 ft
Overall Height
42 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449-003-600
Zoro #
G015316858
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Height
42 in
Mid-Rail Height
20 in

Details

Item
Guardrail
Material
Steel
Finish
Galvanized
Color
Gray
Includes
Modular Fit-Rite Components
Standards
OSHA 1910.29(b), OSHA 1926.502(b)
Number of Guardrails Included
2
Guardrail Component
Complete Fall Prevention System for Fixed Ladders
Series
LadderGuard
Number of Bases Included
2
Installation Type
Permanent
Fold-Down Capable
No

Description

Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.