Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guardrail, Steel, Galvanized, 8 in

  • Mfr # 411-004-601

  • Zoro # G515316907


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
For Use With
411-002-000
Overall Length
8 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-004-601
Zoro #
G515316907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Height
4 in

Details

Item
Guardrail
Material
Steel
Finish
Galvanized
For Use With
411-002-000
Color
Gray
Includes
Right Side Folding Adapter
Number of Adapters Included
1
Guardrail Component
Folding Adapter
Fold-Down Capable
Yes
Standards
OSHA 1910.29(b), OSHA 1926.502(b)
Series
Set and Prevent
Installation Type
Permanent

Description

Pump Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.