Zoro Homepage

Hinge Post, 1-5/8" L, Steel, Yellow

  • Mfr # 407184

  • Zoro # G1628670


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Length
1 5/8 in
Width
1 5/8 in
Overall Height
38 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407184
Zoro #
G1628670
UPC #
-
Country of Origin
United States

Dimensions

Length
1 5/8 in
Width
1 5/8 in
Overall Height
38 1/4 in
Post Height
40 in
Installed Height
40 in

Details

Item
Hinge Post
Material
Steel
Finish
Galvanized
Color
Yellow
Includes
Mounting Hardware
Construction
Steel
Standards
OSHA 1910.29(b), OSHA 1926.502(b)
Mounting Hardware Required
No
Gate Material
Yellow Steel
Brand and Series
Garlock Swing Gates
Safety Gate Component
Hinge Post
Includes Mounting Hardware
Yes
Product Type
Hinge Post
Post Color
Yellow
Compatible Brand and Series
Garlock Swing Gates
Post Material
Steel
Post Finish
Galvanised
Post Type
Hinge

Description

Hinge Post, Post Height 40 in, Post Material Steel, Post Color Yellow, Post Type Hinge, Post Finish Galvanised, Finish Galvanized, Includes Mounting Hardware Yes, Mounting Type Permanent, Mounting Location Floor, Compatible Brand and Series Garlock Swing Gates, Compatible Manufacturer Model Number 155160, 301534, 402335S, 404977S, 407723, OSHA 1910.29(b), OSHA 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.