Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder Connector, 24" L, Steel, Gray

  • Mfr # 301406

  • Zoro # G1628853


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Finish
Galvanized
Length
24 in
For Use With
Fixed Ladders
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301406
Zoro #
G1628853
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Overall Length
24 in
Overall Height
3 1/2 in

Details

Item
Ladder Connector
Material
Galvanized Steel
Finish
Galvanized
For Use With
Fixed Ladders
Color
Gray
Includes
Hardware
Construction
Galvanized steel
Standards
OSHA 1910.29(b), 1926.502(b)
Brand and Series
Garlock
Mounting Hardware
Included
Fold-Down Capable
No
Guardrail Component
Ladder Connector
Guardrail Material
Gray Galvanized Galvanized Steel
Installation Type
Permanent

Description

Ladder Connector, Fitting Type Connector, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With Fixed Ladders, Guardrail Component Ladder Connector, Includes Hardware, Material Steel, Overall Height 3 1/2 in, Overall Length 24 in, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Included, Standards OSHA 1910.29(b), 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.