Zoro Homepage

Ladder Connector, 35" L, Steel, Gray

  • Mfr # 301405

  • Zoro # G1628871


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Finish
Galvanized
Length
35 in
For Use With
Fixed Ladders
Overall Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301405
Zoro #
G1628871
UPC #
-
Country of Origin
United States

Dimensions

Length
35 in
Overall Length
35 in
Overall Height
3 1/2 in

Details

Item
Ladder Connector
Material
Galvanized Steel
Finish
Galvanized
For Use With
Fixed Ladders
Color
Gray
Includes
Hardware
Construction
Galvanized steel
Standards
OSHA 1910.29(b), 1926.502(b)
Brand and Series
Garlock
Fold-Down Capable
No
Guardrail Component
Ladder Connector
Mounting Hardware
Included
Guardrail Material
Gray Galvanized Galvanized Steel
Installation Type
Permanent

Description

Ladder Connector, Fitting Type Connector, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With Fixed Ladders, Guardrail Component Ladder Connector, Includes Hardware, Material Steel, Overall Height 3 1/2 in, Overall Length 35 in, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Included, Standards OSHA 1910.29(b), 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.