Zoro Homepage

Ladder Connector, 35" L, Steel, Yellow

  • Mfr # 301370

  • Zoro # G1628880


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Length
35 in
For Use With
Fixed Ladders
Overall Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301370
Zoro #
G1628880
UPC #
-
Country of Origin
United States

Dimensions

Length
35 in
Overall Length
35 in
Overall Height
3 1/2 in

Details

Item
Ladder Connector
Material
Steel
Finish
Powder Coat
For Use With
Fixed Ladders
Color
Yellow
Includes
Hardware
Construction
Steel
Standards
OSHA 1910.29(b), 1926.502(b)
Brand and Series
Garlock
Mounting Hardware
Included
Guardrail Component
Ladder Connector
Fold-Down Capable
No
Guardrail Material
Yellow Powder Coated Steel
Installation Type
Permanent

Description

Ladder Connector, Fitting Type Connector, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Fixed Ladders, Guardrail Component Ladder Connector, Includes Hardware, Material Steel, Overall Height 3 1/2 in, Overall Length 35 in, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Included, Standards OSHA 1910.29(b), 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.