Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Post, 1-5/8" L, Steel

  • Mfr # 421193S

  • Zoro # G1628689


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Length
1 5/8 in
Width
1 5/8 in
Overall Height
39 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421193S
Zoro #
G1628689
UPC #
-
Country of Origin
United States

Dimensions

Length
1 5/8 in
Width
1 5/8 in
Overall Height
39 7/8 in
Post Height
41 in
Installed Height
41 in

Details

Item
Latch Post
Material
Steel
Finish
Galvanized
Color
Yellow
Construction
Steel
Standards
OSHA 1910.29(b), OSHA 1926.502(b)
Includes Mounting Hardware
No
Mounting Hardware Required
Yes
Safety Gate Component
Latch Post
Gate Material
Yellow Steel
Brand and Series
Garlock Swing Gates
Product Type
Latch Post
Post Color
Yellow
Compatible Brand and Series
Garlock Swing Gates
Post Finish
Galvanised
Post Material
Steel
Post Type
Latch

Description

Latch Post, Post Height 41 in, Post Material Steel, Post Color Yellow, Post Type Latch, Post Finish Galvanised, Finish Galvanized, Includes Not Applicable, Includes Mounting Hardware No, Mounting Type Permanent, Mounting Location Floor, Compatible Brand and Series Garlock Swing Gates, Compatible Manufacturer Model Number 155160, 301534, 402335S, 404977S, 407723, OSHA 1910.29(b), OSHA 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.