Zoro Homepage

Manhole Guard Rail, Steel, 150 lb

  • Mfr # 427-002-001

  • Zoro # G315507864


product price: $2,827.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427-002-001
Zoro #
G315507864
UPC #
-
Country of Origin
United States

Details

Item
Manhole Guardrails

Description

Manhole Guardrails, Color Yellow, Includes Not Applicable, Material Steel, Overall Height 42 in, Overall Length 5 ft, Overall Width 24 in, Collapsed Length 78 in, Collapsed Width 24 in, Weight 150 lb, Collapsed Height 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.