Zoro Homepage

Perimeter Clamp

  • Mfr # 301355

  • Zoro # G0725236


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Width
1 1/2 in
Overall Length
4 3/8 ft
Overall Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301355
Zoro #
G0725236
UPC #
-
Country of Origin
China

Dimensions

Width
1 1/2 in
Overall Length
4 3/8 ft
Overall Height
7 1/2 in
Overall Width
1 1/2 in

Details

Item
Perimeter Clamp
Material
Steel
Finish
Powder Coat
Color
Yellow
Base Material
Yellow Powder Coated Steel
Standards
1926.502(b)
Guardrail Material
Yellow Powder Coated Steel
No. of Adapters Included
0
Mounting Hardware
Included
Fold-Down Capable
No
No. of Guardrails Included
0
Installation Type
Temporary
Number of Guardrails Included
0
Number of Adapters Included
0
Guardrail Component
Clamp

Description

Perimeter Clamp, Fitting Type Clamp, Fold-Down Capable No, Installation Type Temporary, Color Yellow, Guardrail Component Clamp, Includes Not Applicable, Material Steel, Overall Height 7 1/2 in, Overall Length 4 3/8 ft, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Included, Number of Adapters Included 0, Number of Guardrails Included 0, Overall Width 1 1/2 in, Standards 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.