Roof Anchor, 28 1/2 in Length, 310 lb Weigth Capacity, Steel Anchor, Fixed D-Ring

  • Mfr # 301512

  • Zoro # G2145229


product price:  $3,878.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Standards
OSHA 1926.502 (16)
Length
28 1/2 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301512
Zoro #
G2145229
UPC #
-
Country of Origin
United States

Dimensions

Length
28 1/2 in
Width
24 in
Depth
13 in

Details

Item
Roof Anchor
Standards
OSHA 1926.502 (16)
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Fixed D-Ring
Workers per System
1
Material
Steel
Includes
Weights
Hook Max. Opening
1 in
D-Ring Material
Steel
For Surface Material
Concrete, Wood
Anchor Installation
Reusable
Series
LifePoint
Includes Mounting Hardware
Yes
Brand and Series
Garlock LifePoint
Fits Standing Seams
No
Hinged
No
For Roof Orientation
Flat
OSHA Standards Met
OSHA 1926.502
Number of Clamps
2
Anchor Base Attachment Style
Counterweight

Description

Roof Anchor, Anchor Material Steel, D-Ring Material Steel, Clamp Compatible Seam Not Applicable, Length 28 1/2 in, Workers per System 1, Number of Clamps 2, Attachment Point Fixed D-Ring, For Roof Orientation Flat, For Surface Material Concrete, Membrane, Wood, Mounting Type Counterweight, Weight Capacity 310 lb, Width 24 in, Anchor Base Attachment Style Counterweight, OSHA Standards Met OSHA 1926.502(d) (16)(iv), Anchor Installation Reusable, Fits Standing Seams No, Hinged No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.