Shop GARLOCK SAFETY SYSTEMS
Additional $310.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roof Anchor, 58 in Length, 625 lb Weigth Capacity, Steel Anchor, Connecting Eye
- Mfr # 462-001-001
- Zoro # G412074580
product price:Â
$
5,775.99
/ea
Key Features
Length
58 in
Weight Capacity
620 lb
Anchor Material
Steel
Attachment Point
Connecting Eye
Workers per System
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 462-001-001
- Zoro #
- G412074580
- UPC #
- -
- Country of Origin
- United States
- Item
- Roof Anchor
- Weight Capacity
- 620 lb
- Anchor Material
- Steel
- Attachment Point
- Connecting Eye
- Workers per System
- 4
- D-Ring Material
- Steel
- Anchor Base Attachment Style
- Cart
- Series
- Badger
- For Roof Orientation
- Flat
- Other Standards
- OSHA 1910.29(b), 1926.502(b), 926.502(15) and (16)
- For Surface Material
- Concrete
- Fits Standing Seams
- No
- OSHA Standards Met
- OSHA 1926.502(d) (16)(iv)
Dimensions
- Length
- 58 in
- Width
- 40 in
Description
Roof Anchors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.