Roof Hatch Fall Prevention, 30-36"Hatch W
Mfr # 452-011-600
Zoro # G201701444
product price: $3,339.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Standards
OSHA 1926.501(b) (4)
Material
Steel
Height
42 in
Finish
Galvanized
Series
Hatch Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
452-011-600
Zoro #
G201701444
UPC #
-
Country of Origin
United States
Dimensions
Height
42 in
Fits Hatch Length
96 to 114 in
Overall Height
3 1/2 ft
Fits Hatch Width
30 to 36 in
Fits Hatch Length (Minimum)
96 in
Fits Hatch Width (Maximum)
36 in
Fits Hatch Length (Maximum)
114 in
Fits Hatch Width (Minimum)
30 in
Details
Item
Roof Hatch
Standards
OSHA 1926.501(b) (4)
Material
Steel
Finish
Galvanized
Series
Hatch Protector
Color
Silver
Includes
Self Closing Gate
Guardrail Material
Steel
Description
Roof Hatch Fall Prevention, Finish Galvanized, Fits Hatch Length 96 to 114 in, Fits Hatch Width 30 to 36 in, Overall Height 42 in, Guardrail Material Steel, Series Hatchprotector(TM), Standards OSHA 1926.501(b) (4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.