Zoro Homepage

Roof Hatch Fall Prevention, 42-60"Hatch L

  • Mfr # 452-012-600

  • Zoro # G301701481


product price: $3,476.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Standards
OSHA 1926.501(b) (4)
Material
Steel
Series
Hatch Protector
Guardrail Material
Steel
Overall Height
3 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-012-600
Zoro #
G301701481
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 ft
Fits Hatch Length
42 to 60 in
Fits Hatch Width
32 to 48 in
Height
42 in
Fits Hatch Length (Minimum)
42 in
Fits Hatch Width (Minimum)
32 in
Fits Hatch Length (Maximum)
60 in
Fits Hatch Width (Maximum)
48 in

Details

Item
Roof Hatch
Standards
OSHA 1926.501(b) (4)
Material
Steel
Series
Hatch Protector
Guardrail Material
Steel
Includes
Self Closing Gate
Finish
Galvanized
Color
Silver

Description

Roof Hatch Fall Prevention, Finish Galvanized, Fits Hatch Length 42 to 60 in, Fits Hatch Width 32 to 48 in, Overall Height 42 in, Guardrail Material Steel, Series Hatchprotector(TM), Standards OSHA 1926.501(b) (4)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.