Roof Hatch Safety Rail, 72-84"L, 32-48"W
Mfr # 301480
Zoro # G2385431
product price: $4,360.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Material
Steel
Finish
Galvanized
For Use With
Roof Hatch
Overall Height
3 1/2 ft
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301480
Zoro #
G2385431
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 1/2 ft
Fits Hatch Width
32 to 48 in
Fits Hatch Length
72 to 84 in
Top Rail Height
42 in
Fits Hatch Width (Minimum)
32 in
Fits Hatch Length (Minimum)
72 in
Fits Hatch Width (Maximum)
48 in
Fits Hatch Length (Maximum)
84 in
Details
Item
Roof Hatch Safety Railing
Material
Steel
Finish
Galvanized
For Use With
Roof Hatch
Color
Gray
Includes
Self Closing Gate
Mounting
Clamps to Curb or Frame of Hatch, Non Penetrating
Standards
OSHA 1926.501(b) (4)
Rail Material
Steel
Guardrail Material
Steel
Guardrail Component
Roof Hatch Railing System
Brand and Series
Garlock
Description
Roof Hatch Safety Railing, Finish Galvanized, Overall Height 3 1/2 ft, Color Gray, Includes Self Closing Gate, Material Steel, Fits Hatch Length (Maximum) 84 in, Fits Hatch Length (Minimum) 72 in, Fits Hatch Width (Maximum) 48 in, Fits Hatch Width (Minimum) 32 in, For Use With Roof Hatch, Guardrail Component Roof Hatch Railing System, Mounting Type Clamp-On, Standards OSHA 1926.501(b) (4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.