Zoro Homepage

Rubber Mat, 24" L, Rubber

  • Mfr # 155053

  • Zoro # G2188652


product price: $54.89
/ea

Key Features

Material
Rubber
Length
24 in
For Use With
155159
Width
24 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155053
Zoro #
G2188652
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Overall Length
24 in
Overall Height
1/4 in
Overall Width
24 in

Details

Item
Rubber Mat
Material
Rubber
For Use With
155159
Color
Black
Construction
Rubber
Base Material
Black Rubber
Guardrail Component
Base Pad
Series
RailGuard 200
No. of Bases Included
1
Brand and Series
Garlock RailGuard 200
Fold-Down Capable
No
Mounting Hardware
Not Required
Guardrail Material
Black Rubber
Installation Type
Temporary
Number of Bases Included
1

Description

Rubber Mat, Fitting Type Not Applicable, Fold-Down Capable No, Installation Type Temporary, Color Black, For Use With 155159, Guardrail Component Base Pad, Includes Not Applicable, Material Rubber, Overall Height 1/4 in, Overall Length 24 in, Series RailGuard 200, Mid-Rail Height Not Applicable, Mounting Hardware Not Required, Number of Bases Included 1, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.