Zoro Homepage

Single-Door, 23 3/4 in, Silver

  • Mfr # 301525

  • Zoro # G7988216


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
23.9688 in
Operation
Manual
Length
48 in
Opening Width
17 in to 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301525
Zoro #
G7988216
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23.9688 in
Length
48 in
Opening Width
17 in to 48 in
Overall Length
48 in
Gate Height
23 3/4 in
Gate Depth
5 3/4 in
For Opening Width
17 in to 48 in

Details

Item
Single-Door Metal
Material
Steel
Operation
Manual
Construction
Steel
Brand and Series
Garlock
Gate Color
Silver
Includes Lock
No
Product Type
Single-Door Metal
Lockable
Yes
Gate Material
Steel
Gate Finish
Zinc-Plated
Closure Type
Spring

Description

Single-Door Metal, Gate Color Silver, Gate Depth 5 3/4 in, Gate Finish Galvanized, Gate Height 23 3/4 in, Gate Material Steel, For Opening Width 17 in to 48 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable Yes, Adjustable Yes, Adjustable Width Increments 6 in, Gate Width 25 in, Overall Height 4 in, Swing Degree 90 Degrees , Assembled Unassembled, Folding Gate No, Mounting Location Railing, Operation Manual, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.