Zoro Homepage

Skylight Guard

  • Mfr # 443-002-600

  • Zoro # G801209456


product price: $2,245.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Includes
Rubber Pad Bases
Fits Skylight Length
5 ft
Height
3 1/2 ft
Skylight Guard Style
Perimeter Rail
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-002-600
Zoro #
G801209456
UPC #
-
Country of Origin
United States

Dimensions

Fits Skylight Length
5 ft
Height
3 1/2 ft
Fits Skylight Width
3 ft

Details

Item
Skylight Guard
Includes
Rubber Pad Bases
Skylight Guard Style
Perimeter Rail
Finish
Galvanized
Skylight Material
Steel

Description

Skylight Guard, Finish Galvanized, Fits Skylight Length 5 ft, Fits Skylight Width 3 ft, Height 3 1/2 ft, Mounting Type Freestanding, Skylight Guard Style Perimeter Rail, Skylight Material Steel, Includes Rubber Pad Bases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.