Zoro Homepage

Skylight Guard, 47-1/2 in. L x 48 in. W

  • Mfr # 301314-4242

  • Zoro # G3369059


product price: $579.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Installation Method
Set in Place
Fits Skylight Length
3 1/2 ft
Height
18 in
Fits Skylight Width
3 1/2 ft
Max. Skylight Dome Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301314-4242
Zoro #
G3369059
UPC #
-
Country of Origin
China

Dimensions

Fits Skylight Length
3 1/2 ft
Length
47 1/2 in
Width
4 ft
Height
18 in
Fits Skylight Width
3 1/2 ft
Max. Skylight Dome Height
16 in
For Max. Skylight Dome Height
16 in
For Maximum Skylight Dome Height
16 in

Details

Item
Skylight Guard
Installation Method
Set in Place
Color
Silver
Max. Wind Speed
110 mph
Load Rating
440 lb
Includes
Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh
Material
Steel
Finish
Galvanized
Standards
CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4)
Skylight Guard Style
Domed
Skylight Material
Steel
Series
Screenguard
Weight Capacity
440 lb
Maximum Wind Speed
110 mph

Description

Skylight Guard, Finish Galvanized, Fits Skylight Length 3 1/2 ft, Fits Skylight Width 3 1/2 ft, Height 18 in, Mounting Type Clamp-On, Skylight Guard Style Domed, Skylight Material Steel, Includes Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh, Color Silver, For Maximum Skylight Dome Height 16 in, Maximum Wind Speed 110 mph, Length 47 1/2 in, Width 4 ft, Series Screenguard, Standards CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4), Weight Capacity 440 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.