Speedguard II Flatbed Fall Protection, (Discontinued)
- Mfr # 301210
- Zoro # G3360205
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301210
Zoro #
G3360205
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
132 1/16 in
Overall Height
76 5/32 in
Mounting Plate Dimensions
3 in x 10 3/4 in
Rail Size
90", 68"
Top Rail Height
42 in
Midrail Height
20 in
Overall Depth
132 1/8 in
Details
Item
Flatbed Handrail System
Material
Steel
Color
Green, Silver, Yellow
Handrail Component Material
Steel
Rail Shape
Rectangular
Includes
Guard Rails, Stake Pocket Receivers, Ladder, Safety Gate and Transport Cart
Handrail Shape
Rectangle
Handrail Component
Flatbed Handrail System
For Use With
SD-CT
Product Type
Flatbed Handrail System
Compatible Product Type
Flatbed Protection
Description
Speedguard II Flatbed Fall Protection, Overall Height 76-5/32 In., Overall Length 132-1/16 In., Color Yellow, Silver, Green, Steel, Top Rail Height 42 In., Rail Size 90 In., 68 In., Rail Shape Rectangular, Midrail Height 20 In., Mounting Plate Dimensions 3 In. x 10-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.