Zoro Homepage

Square Standoff, Square Shape, Steel

  • Mfr # 405635

  • Zoro # G800932980


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Standoff Shape
Square
Standoff Material
Steel
Includes
Hardware
Standoff Gender
Male
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405635
Zoro #
G800932980
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Height
4 1/2 in

Details

Item
Square Standoff
Standoff Shape
Square
Standoff Material
Steel
Includes
Hardware
Standoff Gender
Male
Color
Yellow
Material
Steel
Installation Type
Permanent
Guardrail Component
Base Plate
Fold-Down Capable
No
For Use With
RailGuard 200
Series
RailGuard 200

Description

Guardrail, Fitting Type Adapter, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With RailGuard 200, Guardrail Component Base Plate, Includes Hardware, Material Steel, Overall Height 4 1/2 in, Overall Length 26 in, Series RailGuard 200, Mid-Rail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.