Zoro Homepage

Stanchion, End, 1-5/8" L, Steel

  • Mfr # 408250

  • Zoro # G1628810


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coat
Length
1 5/8 in
For Use With
Everlast Warning Line
Width
1 5/8 in
Overall Height
3 3/8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408250
Zoro #
G1628810
UPC #
-
Country of Origin
United States

Dimensions

Length
1 5/8 in
Width
1 5/8 in
Overall Height
3 3/8 ft

Details

Item
Stanchion
Finish
Powder Coat
For Use With
Everlast Warning Line
Color
Yellow
Includes
Hardware
Construction
Steel
Standards
OSHA 1926.502(f)(2)
Installation
Permanent
Includes Rubber Feet
No
Stanchion Material
Steel
Warning Line Component
End Support
Brand and Series
Garlock
Includes Safety Message
No
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Installation Type
Permanent

Description

Stanchion, Color Yellow, Finish Powder Coated, Flag Material Not Applicable, Fold-Down Capable Not Applicable, For Use With Everlast Warning Line, Includes Hardware, Installation Type Permanent, Mounting Type Not Applicable, Overall Height 3 3/8 ft, Overall Line Length Not Applicable, Series Not Applicable, Warning Line Component End Support, Includes Mounting Hardware Yes, Includes Rubber Feet No, Includes Safety Message No, Mounting Hardware Required Yes, Stanchion Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.