
Submersible Groundwater Pump
Mfr # 449-004-600
Zoro # G115852089
product price: $3,329.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Height
42 in
Series
LadderGuard
Overall Length
6 ft
Guardrail Component
Complete Fall Prevention System for Fixed Ladders
Installation Type
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
449-004-600
Zoro #
G115852089
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Length
6 ft
Mid-Rail Height
20 in
Details
Series
LadderGuard
Guardrail Component
Complete Fall Prevention System for Fixed Ladders
Installation Type
Permanent
Item
Guardrail
Number of Guardrails Included
2
Number of Bases Included
2
Includes
Gate, Modular Fit-Rite Components
Finish
Galvanized
Material
Steel
Standards
OSHA 1910.29(b), OSHA 1926.502(b)
Color
Gray
Fold-Down Capable
No
Description
Submersible Groundwater Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.