Zoro Homepage

Toe Board, 45" L, Steel

  • Mfr # 430484

  • Zoro # G1628582


product price: $60.95
/ea

Key Features

Material
Steel
Finish
Zinc Coated
Length
45 in
For Use With
155159, 155160, 407724, 407723
Overall Length
3 3/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430484
Zoro #
G1628582
UPC #
-
Country of Origin
United States

Dimensions

Length
45 in
Overall Length
3 3/4 ft
Overall Height
4 in

Details

Item
Toe Board
Material
Steel
Finish
Zinc Coated
For Use With
155159, 155160, 407724, 407723
Color
Gray
Includes
Hardware
Construction
Steel
Standards
OSHA 1910.29(k)
Series
RailGuard 200
Guardrail Component
Toe Board
Fold-Down Capable
No
Brand and Series
Garlock RailGuard 200
Mounting Hardware
Not Required
Guardrail Material
Gray Zinc Coated Steel
Installation Type
Permanent

Description

Toe Board, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 155159, 155160, 407723, 407724, Guardrail Component Toe Board, Includes Not Applicable, Material Steel, Overall Height 4 in, Overall Length 3 3/4 ft, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Zinc Coated, Mounting Hardware Not Required, Standards OSHA 1910.29(k)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.