Zoro Homepage

Toeboard Adapter Kit

  • Mfr # 411-005-600

  • Zoro # G715263322


product price: $27.75
/ea

Key Features

Material
Steel
Finish
Galvanized
For Use With
411-002-000
Overall Length
3 3/8 ft
Overall Height
11 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-005-600
Zoro #
G715263322
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/8 ft
Overall Height
11 1/8 in

Details

Item
Toeboard Adapter Kit
Material
Steel
Finish
Galvanized
For Use With
411-002-000
Color
Gray
Includes
Toeboard Adapter Kit
Standards
OSHA 1910.29(b), OSHA 1926.502(b)
Fold-Down Capable
No
Installation Type
Permanent
Series
Set and Prevent
Guardrail Component
Toeboard Adapter Kit

Description

Toeboard Adapter Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.