Zoro Homepage

Trailer Clamp Mount, 22" L, Steel

  • Mfr # 405076

  • Zoro # G1628905


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Length
22 in
For Use With
Flatbed Semi Trailers
Width
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405076
Zoro #
G1628905
UPC #
-
Country of Origin
United States

Dimensions

Length
22 in
Width
15 1/2 in
Overall Length
22 in
Overall Height
10 in
Overall Width
15 1/2 in

Details

Item
Trailer Clamp Mount
Material
Steel
Finish
Powder Coat
For Use With
Flatbed Semi Trailers
Color
Gray
Includes
Hardware
Construction
Steel
Series
Speedguard
Standards
OSHA 1910.29(b), 1926.502(b)
Guardrail Component
Trailer Clamp Mount
Fold-Down Capable
No
Mounting Hardware
Not Required
Brand and Series
Garlock Speedguard
Guardrail Material
Gray Powder Coated Steel
Installation Type
Permanent

Description

Trailer Clamp Mount, Fitting Type Clamp, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With Flatbed Semi Trailers, Guardrail Component Trailer Clamp Mount, Includes Hardware, Material Steel, Overall Height 10 in, Overall Length 22 in, Series Speedguard, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Required, Overall Width 15 1/2 in, Standards OSHA 1910.29(b), 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.