Zoro Homepage

Trailer Pocket, 13-15/32" L, Steel

  • Mfr # 405898Z

  • Zoro # G1628765


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Coated
Length
13 15/32 in
For Use With
Flatbed Semi Trailers
Overall Length
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405898Z
Zoro #
G1628765
UPC #
-
Country of Origin
United States

Dimensions

Length
13 15/32 in
Overall Length
13 1/2 in
Overall Height
12 3/8 in

Details

Item
Trailer Pocket
Material
Steel
Finish
Zinc Coated
For Use With
Flatbed Semi Trailers
Color
Gray
Construction
Steel
Series
Speedguard
Standards
OSHA 1910.29(b), 1926.502(b)
Guardrail Component
Trailer Pocket
Mounting Hardware
Not Required
Brand and Series
Garlock Speedguard
Fold-Down Capable
No
Guardrail Material
Gray Zinc Coated Steel

Description

Trailer Pocket, Fold-Down Capable No, Color Gray, For Use With Flatbed Semi Trailers, Guardrail Component Trailer Pocket, Material Steel, Overall Height 12 3/8 in, Overall Length 13 1/2 in, Series Speedguard, Finish Zinc Coated, Mounting Hardware Not Required, Standards OSHA 1910.29(b), 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.