Zoro Homepage

Vrtical Safety Gate, Manual, Steel, 108in H

  • Mfr # 301348-6060

  • Zoro # G3360220


product price: $9,386.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
(2) Counteracting Counterbalanced Vertical Rolling Gates with Tracks and Complete Frame
Finish
Powder Coat
Overall Height
108 in
Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301348-6060
Zoro #
G3360220
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
108 in
Height
108"
Opening Width
5 ft
Gate Height
42 in
Open Height
84 in
Post Height
9 ft
Overall Width
70 in

Details

Item
Vertical Safety Gate
Material
Steel
Includes
(2) Counteracting Counterbalanced Vertical Rolling Gates with Tracks and Complete Frame
Finish
Powder Coat
Operation
Manual
Mounting Location
Floor Mount
Standards
ANSI 6.4.4, OSHA 1910.29(b), OSHA 1926.502(b)
Lockable
No
Gate Color
Yellow
Folding Gate
No
Gate Material
Steel
Safety Controls
Stop
Includes Bollards
No
Gate Finish
Powder Coated
Assembled
Unassembled
Post Color
Yellow
Includes Lock
No
Product Type
Safety Gate

Description

Safety Gate, Manual, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Post Height 9 ft, Overall Height 108 in, Overall Width 70 in, Assembled Unassembled, Lockable No, Includes (2) Counteracting Counterbalanced Vertical Rolling Gates with Tracks and Complete Frame, Folding Gate No, Mounting Location Floor, Opening Width 5 ft, Safety Controls Stop, Includes Bollards No, Includes Lock No, ANSI 6.4.4, OSHA 1910.29(b), OSHA 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.