Zoro Homepage

Warning Line System, Yellow, 100 ft L

  • Mfr # 436-001-001

  • Zoro # G414603863


product price: $1,989.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Base Material
Rubber
Color
Yellow
Includes
Hardware, Pads, Pins
Finish
Powder Coated
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-001-001
Zoro #
G414603863
UPC #
-
Country of Origin
United States

Dimensions

Overall Line Length
100 ft
Base Width
9 1/2 in
Base Depth
29 1/2 in
Overall Height
39 in

Details

Item
Warning Line System
Base Material
Rubber
Color
Yellow
Includes
Hardware, Pads, Pins
Finish
Powder Coated
Standards
OSHA
For Use With
Complete System
Warning Line Component
Warning Line System
Series
Everlast 200
Mounting Hardware Required
Yes
Flag Material
Plastic
Includes Mounting Hardware
Yes
Installation Type
Permanent
Number of Stanchions Included
3
Fold-Down Capable
No
Number of Bases Included
3
Warning Line Material
Stainless Steel

Description

Warning Line System, Color Yellow, Finish Powder Coated, Flag Material Plastic, Fold-Down Capable No, For Use With Complete System, Includes Hardware, Pads, Pins, Installation Type Permanent, Mounting Type Freestanding, Overall Height 39 in, Overall Line Length 100 ft, Series Everlast 200, Warning Line Component Warning Line System, Base Depth 29 1/2 in, Base Material Rubber, Base Width 9 1/2 in, Includes Mounting Hardware Yes, Mounting Hardware Required Yes, Number of Bases Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.