Sanitary Gasket, 1-1/2In, TRI-Clamp, Outside Dia.: 1.984"

  • Mfr # 40MPX-BUZ-XR-150

  • Zoro # G4302094


product price:  $2.39
/ea

Key Features

Tube Size
1 1/2 in
Outside Dia.
1.984 in
Connection
Tri-Clamp
Inside Dia.
1.377 in
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40MPX-BUZ-XR-150
Zoro #
G4302094
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/2 in
Outside Dia.
1.984 in
Inside Dia.
1.377 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
1.4 in

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
Yes
Material of Construction
Silicone X-Rayable/Metal Detectable
Temp. Range
-40 to 450 Degrees F
Standards
FDA, CLASS VI
Color
Blue
Market
Industrial
For Piping System
Dairy, Food and Beverage, Pharmaceuticals
Includes Mesh
No
Center Construction
None
Connection/Fitting Type
Tri-Clamp
Reinforced
No
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Maximum Operating Temperature
450 Degrees F
Gasket Material
Silicone
System of Measurement
Inch
X-Ray Detectable
Yes
For Environment
Food and Beverage
Minimum Operating Temperature
-40 Degrees F

Description

Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.