Sanitary Gasket, 1In, TRI-Clamp, TUF-STEEL

  • Mfr # 40MPG-TS-XR-100

  • Zoro # G4122054


product price:  $11.29
/ea

Key Features

Tube Size
1 in
Connection
Tri-Clamp
Outside Dia.
1.984 in
Inside Dia.
0.875 in
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40MPG-TS-XR-100
Zoro #
G4122054
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Outside Dia.
1.984 in
Inside Dia.
0.875 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
0.9 in

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
Yes
Material of Construction
TUF-STEEL(R) X-Rayable/Metal Detectable
Color
Blue
Standards
FDA, CLASS VI
Temp. Range
-350 to 550 Degrees F
Includes Mesh
No
Reinforced
No
Center Construction
None
Material Trade Name
Tuf-Steel
Market
Industrial
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
For Fluid Type
Oil, Steam
For Piping System
Dairy, Food and Beverage, Pharmaceuticals
Connection/Fitting Type
Tri-Clamp
Minimum Operating Temperature
-320 Degrees F
X-Ray Detectable
Yes
System of Measurement
Inch
Maximum Operating Temperature
550 Degrees F
For Environment
Food and Beverage
Hardness
68
Gasket Material
PTFE/316L Stainless Steel

Description

Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.