Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Gasket, 2-1/2In, TRI-Clamp, BUNA

  • Mfr # 40MPU-BUZ-XR-250

  • Zoro # G3902132


product price: $1.19
/ea

Key Features

Tube Size
2 1/2 in
Connection
Tri-Clamp
Outside Dia.
3.05 in
Inside Dia.
2.374 in
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40MPU-BUZ-XR-250
Zoro #
G3902132
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 1/2 in
Outside Dia.
3.05 in
Inside Dia.
2.374 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
2.4 in

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
Yes
Material of Construction
BUNA X-Rayable/Metal Detectable
Temp. Range
-30 to 250 Degrees F
Color
Blue
Standards
3-A Certified Class III
For Piping System
Dairy, Food and Beverage, Pharmaceuticals
Includes Mesh
No
Connection/Fitting Type
Tri-Clamp
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Center Construction
None
Market
Industrial
Reinforced
No
System of Measurement
Inch
Gasket Material
Buna-N
X-Ray Detectable
Yes
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
250 Degrees F
For Environment
Food and Beverage

Description

Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.4 in, Outside Diameter 3.1 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.