Sanitary Gasket, 2In, TRI-Clamp, FKM

  • Mfr # 40MPSFY-BUZ-XR-200

  • Zoro # G3893793


product price: $5.29
/ea

Key Features

Tube Size
2 in
Connection
Tri-Clamp
Outside Dia.
2.52 in
Inside Dia.
1.874 in
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40MPSFY-BUZ-XR-200
Zoro #
G3893793
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Outside Dia.
2.52 in
Inside Dia.
1.874 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
1.9 in

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
Yes
Material of Construction
FKM X-Rayable/Metal Detectable
Color
Blue
Temp. Range
-30 to 400 Degrees F
Standards
FDA, CLASS VI
Market
Industrial
Connection/Fitting Type
Tri-Clamp
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Reinforced
No
Center Construction
None
For Piping System
Dairy, Food and Beverage, Pharmaceuticals
Includes Mesh
No
For Environment
Food and Beverage
X-Ray Detectable
Yes
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Inch
Gasket Material
FKM

Description

Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.