Sanitary Gasket, 3In, TRI-Clamp, FKM

  • Mfr # 40MPSFY-BUZ-XR-300

  • Zoro # G4179323


product price: $5.59
/ea

Key Features

Tube Size
3 in
Outside Dia.
3.583 in
Connection
Tri-Clamp
Inside Dia.
2.878 in
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40MPSFY-BUZ-XR-300
Zoro #
G4179323
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3 in
Outside Dia.
3.583 in
Inside Dia.
2.878 in
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
2.9 in

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
Yes
Material of Construction
FKM X-Rayable/Metal Detectable
Temp. Range
-30 to 400 Degrees F
Standards
FDA, CLASS VI
Color
Blue
Market
Industrial
Connection/Fitting Type
Tri-Clamp
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Reinforced
No
For Piping System
Dairy, Food and Beverage, Pharmaceuticals
Includes Mesh
No
Center Construction
None
Maximum Operating Temperature
400 Degrees F
X-Ray Detectable
Yes
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Inch
Gasket Material
FKM
For Environment
Food and Beverage

Description

Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.6 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.