This item is Discontinued.

Garlock Flange Gasket, Ring, 6 In, Carbon Steel RWI-304T-300-0600

Flange Gasket, Ring, 6 In, Carbon Steel (Discontinued)

  • Mfr # RWI-304T-300-0600
  • Zoro # G2411744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWI-304T-300-0600
Zoro #
G2411744
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
6 in
Outside Dia.
9 7/8 in
Inside Dia.
6 3/16 in
Thickness
3/16 in
Inside Diameter
6 3/16 in
For Pipe Size
6 in

Details

Material of Construction
Carbon Steel Outer Ring with 304SS Winding and Inner Ring (PTFE Filler)
Flange Class
Class 300
Color
Yellow Guide Ring with White Stripes
Item
Spiral Wound Flange Gasket
Product Type
Flange Gasket
Metal Detectable
Yes
Standards
ASME B16.20, ASME/ANSI Pressure Class-300 LB
Continuous Max. Temp. (F)
500 Degrees F
Winding
304SS with PTFE
Temp. Range (F)
-320 to 500
Type
ANSI class 300 lb flange
FDA Approved
No
For Flange ANSI Class
300
Outer Ring Material
Carbon Steel
Spiral Winding Material
Stainless Steel
Inner Ring Material
Stainless Steel
Rim Stripe Color
White
Inner Ring Stainless Steel Grade
304
Filler Material
PTFE
Outside Rim Color
Yellow
Spiral Winding Stainless Steel Grade
304
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-320 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 6 in, Inside Diameter 6 3/16 in, Outside Diameter 9 7/8 in, Thickness 3/16 in, Rim Stripe Color White, Outside Rim Color Yellow, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 500 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.