Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sock Screen Gasket, 2 In, Buna/SS

  • Mfr # SSG-U-L-200-16SS

  • Zoro # G5011474


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Tube Size
2 in
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
Buna/316Stainless Steel
Temp. Range
-30 to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-U-L-200-16SS
Zoro #
G5011474
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Outside Diameter Style
Standard
Mesh Size
16

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
Buna/316Stainless Steel
Temp. Range
-30 to 250 Degrees F
Color
Black
Standards
FDA
Center Material
316 Stainless Steel
Center Construction
Sock
Connection/Fitting Type
Tri-Clamp
Includes Mesh
Yes
System of Measurement
Inch
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
300 Degrees F
X-Ray Detectable
No
Gasket Material
Buna-N

Description

Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size 16, Center Material 316 Stainless Steel, Center Construction Sock, Metal Detectable No, Standards FDA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.