Sock Screen Gasket, 2 In, Silicone/SS
Mfr # SSG-PX-L-200-10SS
Zoro # G5011526
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Tube Size
2 in
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
Platinum Silicone/316 Stainless Steel
Standards
USP Class VI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSG-PX-L-200-10SS
Zoro #
G5011526
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
2 in
Outside Diameter Style
Standard
Mesh Size
10
Details
Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
Platinum Silicone/316 Stainless Steel
Standards
USP Class VI
Temp. Range
-40 to 450 Degrees F
Color
Clear
Includes Mesh
Yes
Sanitary Certification
Pharmacopeia Class VI, USDA
Center Construction
Sock
Connection/Fitting Type
Tri-Clamp
Center Material
316 Stainless Steel
Market
Industrial
For Piping System
Pharmaceuticals
For Environment
Sanitary
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
450 Degrees F
System of Measurement
Inch
Gasket Material
Silicone
X-Ray Detectable
No
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size 10, Center Material 316 Stainless Steel, Center Construction Sock, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI, USDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.