Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sock Screen Gasket, 2 In, Viton/SS

  • Mfr # SSG-SFY-L-200-16SS

  • Zoro # G5011501


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Tube Size
2 in
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
Viton/316 Stainless Steel
Temp. Range
-30 to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-SFY-L-200-16SS
Zoro #
G5011501
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Outside Diameter Style
Standard
Mesh Size
16

Details

Item
Sanitary Gasket
Connection
Tri-Clamp
Metal Detectable
No
Material of Construction
Viton/316 Stainless Steel
Temp. Range
-30 to 400 Degrees F
Standards
USP Class VI
Color
Black
Center Construction
Sock
Connection/Fitting Type
Tri-Clamp
Sanitary Certification
Pharmacopeia Class VI, USDA
Center Material
316 Stainless Steel
Market
Industrial
For Piping System
Pharmaceuticals
Includes Mesh
Yes
For Environment
Sanitary
Gasket Material
FKM
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
X-Ray Detectable
No
Minimum Operating Temperature
-30 Degrees F

Description

Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size 16, Center Material 316 Stainless Steel, Center Construction Sock, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI, USDA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.