Zoro Homepage

Thermocouple Gasket, 1-1/2 In, EPDM

  • Mfr # G-TH-150-E-1

  • Zoro # G5011221


product price: $44.89
/ea

Key Features

Tube Size
1 1/2 in
Outside Dia.
1.984 in
Connection
Coupler
Inside Dia.
1.377 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-TH-150-E-1
Zoro #
G5011221
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/2 in
Outside Dia.
1.984 in
Inside Dia.
1.377 in
Outside Diameter Style
Standard
Inside Diameter
1.4 in

Details

Item
Sanitary Gasket
Connection
Coupler
Metal Detectable
No
Material of Construction
EPDM
Color
Black
Temp. Range
-20 to 300 Degrees F
Standards
FDA/ Class VI
Includes Mesh
No
Sanitary Certification
Pharmacopeia Class VI
Market
Industrial
Connection/Fitting Type
Coupler
For Piping System
Pharmaceuticals
System of Measurement
Inch
For Environment
Sanitary
X-Ray Detectable
No
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-20 Degrees F
Gasket Material
EPDM

Description

Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Coupler, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP Class VI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.