Zoro Homepage

Thermocouple Gasket, 2 In, Silicone

  • Mfr # G-TH-200-S-2

  • Zoro # G5011282


product price: $55.65
/ea

Key Features

Tube Size
2 in
Outside Dia.
2.52 in
Connection
Coupler
Inside Dia.
1.874 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-TH-200-S-2
Zoro #
G5011282
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Outside Dia.
2.52 in
Inside Dia.
1.874 in
Outside Diameter Style
Standard
Inside Diameter
1.9 in

Details

Item
Sanitary Gasket
Connection
Coupler
Metal Detectable
No
Material of Construction
Platinum Silicone
Color
Clear
Standards
USP Class VI
Temp. Range
-40 to 450 Degrees F
Includes Mesh
No
Connection/Fitting Type
Coupler
For Piping System
Pharmaceuticals
Sanitary Certification
Pharmacopeia Class VI
Market
Industrial
For Environment
Sanitary
X-Ray Detectable
No
Gasket Material
Silicone
System of Measurement
Inch
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Coupler, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP Class VI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.